Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Connectors - Various
GCB-B 19C 19#15 SKT RECP WALL VG95234N1-20A48SN1
By Amphenol AirLB
Order Code:
ZT1756069S
£59.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
59.99
https://www.zoro.co.uk/shop/connectors/connectors-various/gcb-b-19c-19-15-skt-recp-wall-vg95234n1-20a48sn1/p/ZT1756069S
Add to quotation
View all Connectors - Various
Description
GeneralPartSpec: MIL-DTL-5015 Style
ConnectorType: Connector Circular
ConnectorStyle: Receptacle
Specifications
Specifications for GCB-B 19C 19#15 SKT RECP WALL VG95234N1-20A48SN1
Connector Type
Connector Circular
Connector Style
Receptacle
Specification
MIL-DTL-5015 Style
Product Range
Amphenol Air LB VG95234 Circular Series
MFR Part No.
ALB VG95234N1-20A48SN1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome