Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Connectors - Various
Gcb-B 3C 3#15S Pin Recp Wall - VG95234N1-10SL-3PN
By Amphenol AirLB
Order Code:
ZT3868272S
£37.99
Inc VAT (20%)
£39.99
5% off
1
Add to basket
Get it in
3-7
working days
Available
GBP
37.99
https://www.zoro.co.uk/shop/connectors/connectors-various/gcb-b-3c-3-15s-pin-recp-wall-vg95234n1-10sl-3pn/p/ZT3868272S
Add to quotation
View all Connectors - Various
Description
Amphenol AirLB, GCB-B 3C 3#15S PIN RECP WALL - VG95234N1-10SL-3PN
Tags:
#ReducedPrice
Specifications
Specifications for Gcb-B 3C 3#15S Pin Recp Wall - VG95234N1-10SL-3PN
Contact Mating Life
500
MFR Part No.
ALB VG95234N1-10SL-3PN
Contact Material
Copper Alloy
Contact Style
Pin
Amperage Rating
22A
Contacts Supplied
Yes
Specification
VG95234
Grommet Seal Material
Polychloroprene
Contact Plating
Silver
Shell Colour
Olive Drab
Insert Arrangement
10SL-3
Operating Temperature
67 to +257 (-55 to +125)
Crimp Wire Gauge
0, 75-1, 5 mm^2
Insert Rotation Keying
Normal
Contact Size
3#15S
Shielding
No
Operating Voltage DC
1600
Orientation
Straight
Connector Type
Circular
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Insert Material
Polychloroprene
Sealing
Meets IP67
No. Contacts
3
RoHS Compliant
No
Termination Method
Crimp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome