Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Connectors - Various
Gcb-B 4C 4#100 Pin Recp Wall - VG95234N2-22-22PN
By Amphenol AirLB
Order Code:
ZT3868388S
£61.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
61.99
https://www.zoro.co.uk/shop/connectors/connectors-various/gcb-b-4c-4-100-pin-recp-wall-vg95234n2-22-22pn/p/ZT3868388S
Add to quotation
View all Connectors - Various
Description
Amphenol AirLB, GCB-B 4C 4#100 PIN RECP WALL - VG95234N2-22-22PN
Specifications
Specifications for Gcb-B 4C 4#100 Pin Recp Wall - VG95234N2-22-22PN
Amperage Rating
74A
Sealing
Meets IP67
MFR Part No.
ALB VG95234N2-22-22PN
Orientation
Straight
Operating Voltage DC
1600
Connector Style
Receptacle
Specification
VG95234
Shell Material
Aluminum Alloy
Contact Size
4#100
Shielding
No
Contact Mating Life
500
Insert Rotation Keying
Normal
Connector Type
Circular
Contact Plating
Silver
Shell Colour
Olive Drab
Contact Material
Copper Alloy
Mounting Type
Wall - Rear Mount - Thru Holes
Crimp Wire Gauge
10 mm^2
Contacts Supplied
Yes
Insert Material
Polychloroprene
Grommet Seal Material
Polychloroprene
Insert Arrangement
22-22
Operating Temperature
67 to +257 (-55 to +125)
Contact Style
Pin
RoHS Compliant
No
Termination Method
Crimp
No. Contacts
4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome