Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Connectors - Various
Gcb-B 9C 6#12 3#8 Skt Plug - VG95234M-24-11S1N
By Amphenol AirLB
Order Code:
ZT3868024S
£112.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
112.99
https://www.zoro.co.uk/shop/connectors/connectors-various/gcb-b-9c-6-12-3-8-skt-plug-vg95234m-24-11s1n/p/ZT3868024S
Add to quotation
View all Connectors - Various
Description
Amphenol AirLB, GCB-B 9C 6#12 3#8 SKT PLUG - VG95234M-24-11S1N
Specifications
Specifications for Gcb-B 9C 6#12 3#8 Skt Plug - VG95234M-24-11S1N
Connector Type
Circular
Connector Style
Plug
Crimp Wire Gauge
14, 12, 8
Contact Plating
Silver
Contact Style
Socket
Amperage Rating
41A & 74A
Contact Mating Life
500
Contact Material
Copper Alloy
Operating Voltage DC
1600
Shell Material
Aluminum Alloy
Insert Material
Polychloroprene
No. Contacts
9
Insert Arrangement
24-Nov
Orientation
Straight
Contacts Supplied
Yes
Operating Temperature
67 to +257 (-55 to +125)
Shell Colour
Olive Drab
Specification
VG95234
MFR Part No.
ALB VG95234M-24-11S1N
Insert Rotation Keying
Normal
Sealing
Meets IP67
Shielding
No
RoHS Compliant
No
Mounting Type
Cable
Grommet Seal Material
Polychloroprene
Termination Method
Crimp
Contact Size
6#12, 3#8
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome