Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Connectors - Various
Gcb-B 9C 6#25 3#100 Pin Plug - VG95234M-24-11PN
By Amphenol AirLB
Order Code:
ZT3868048S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/connectors/connectors-various/gcb-b-9c-6-25-3-100-pin-plug-vg95234m-24-11pn/p/ZT3868048S
Add to quotation
View all Connectors - Various
Description
Amphenol AirLB, GCB-B 9C 6#25 3#100 PIN PLUG - VG95234M-24-11PN
Specifications
Specifications for Gcb-B 9C 6#25 3#100 Pin Plug - VG95234M-24-11PN
Contact Style
Pin
Orientation
Straight
Operating Voltage DC
1600
Connector Style
Plug
Contact Mating Life
500
Contacts Supplied
Yes
Mounting Type
Cable
Shell Material
Aluminum Alloy
Operating Temperature
67 to +257 (-55 to +125)
Insert Material
Polychloroprene
MFR Part No.
ALB VG95234M-24-11PN
Connector Type
Circular
Contact Plating
Silver
Insert Arrangement
24-Nov
Crimp Wire Gauge
2, 0-3, 0 mm^2, 10 mm^2
Sealing
Meets IP67
Amperage Rating
41A & 74A
Shielding
No
Shell Colour
Olive Drab
Contact Material
Copper Alloy
Specification
VG95234
Insert Rotation Keying
Normal
No. Contacts
9
RoHS Compliant
No
Contact Size
6#25, 3#100
Grommet Seal Material
Polychloroprene
Termination Method
Crimp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome