Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Connectors - Various
GCB-B CAP RECP 32 CHAIN VG95234KR32
By Amphenol AirLB
Order Code:
ZT1755921S
£36.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
36.99
https://www.zoro.co.uk/shop/connectors/connectors-various/gcb-b-cap-recp-32-chain-vg95234kr32/p/ZT1755921S
Add to quotation
View all Connectors - Various
Description
GeneralPartSpec: MIL-DTL-5015 Style
ConnectorType: Cap
ConnectorStyle: Cap w/ Metal Chain
Specifications
Specifications for GCB-B CAP RECP 32 CHAIN VG95234KR32
Connector Type
CAP
Connector Style
Cap W/ Metal Chain
Specification
MIL-DTL-5015 Style
Product Range
Amphenol Air LB VG95234 Circular Series
MFR Part No.
ALB VG95234KR32
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome