Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Connectors - Various
Han 24B-Base Panel 2 Lvrs IP67 - 09300241301
By Harting
Order Code:
ZT3574129S
£34.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
34.99
https://www.zoro.co.uk/shop/connectors/connectors-various/han-24b-base-panel-2-lvrs-ip67-09300241301/p/ZT3574129S
Add to quotation
View all Connectors - Various
Description
Harting, Han 24B-Base Panel 2 Lvrs IP67 - 09300241301
Specifications
Specifications for Han 24B-Base Panel 2 Lvrs IP67 - 09300241301
Connector Type
Hoods/Housings
Specification
Han B
Shell Material
Aluminium die-cast
MFR Part No.
HAR 09300241301
Sealing
IP67
Grommet Seal Material
NBR
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome