Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Connectors - Various
Han 8 Mod Skt C 16A - 09140083101
By Harting
Order Code:
ZT3572851S
£8.29
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
8.29
https://www.zoro.co.uk/shop/connectors/connectors-various/han-8-mod-skt-c-16a-09140083101/p/ZT3572851S
Add to quotation
View all Connectors - Various
Description
Harting, Han 8 Mod SKT C 16A - 09140083101
Specifications
Specifications for Han 8 Mod Skt C 16A - 09140083101
Contact Style
Female
Connector Type
Modules
Amperage Rating
16 A
Specification
Han-Modular
Operating Voltage DC
400V
No. Contacts
8
MFR Part No.
HAR 09140083101
Termination Method
Crimp termination
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome