Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Connectors - Various
HE308351310167M HE308351310167M
By Amphenol Socapex
Order Code:
ZT1922796S
£24.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 3rd Jan
In Stock
GBP
24.99
https://www.zoro.co.uk/shop/connectors/connectors-various/he308351310167m-he308351310167m/p/ZT1922796S
Add to quotation
View all Connectors - Various
Description
GeneralPartSpec: MIL-DTL-38999 style
Sealing: Meets IP67
ConnectorType: Connector Circular
Specifications
Specifications for HE308351310167M HE308351310167M
Connector Type
Connector Circular
Specification
MIL-DTL-38999 style
Sealing
IP67
MFR Part No.
ASX HE308351310167M
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome