KJA 4C 4#8(QUADRAX) PIN RECP KJAQ0NT21F4CNL

Order Code: ZT1947214S

£719.99 Inc VAT (20%)


Description

GeneralPartSpec: MIL-DTL-38999 style
RoHS_YN: No
Sealing: Meets IP67
Shielding: Yes
ConnectorType: Connector Circular
ConnectorStyle: Receptacle
MountingType: Wall - Front Mount - Thru Holes
NumOfContacts: 4
ContactsSupplied: No
ContactStyle: Pin
ContactSize: 4#8 (Quadrax)
ContactMaterial: Copper Alloy
ContactPlating: 50 microinches Gold Plate
ContactMatingLife: 500
TerminationMethod: Crimp
CrimpWireGauge: Quadrax
InsertArrangement: 44672
InsertMaterial: Thermoplastic
ShellMaterial: Aluminum Alloy
ShellPlating: Nickel
ShellColor: Silver
GrommetSealMaterial: Fluorosilicone
OperatingVoltage_AC: 500
OperatingTemperature: -85 to +392 (-65 to +200)
InsertRotationKeying: N

See full description
Specifications for KJA 4C 4#8(QUADRAX) PIN RECP KJAQ0NT21F4CNL
  • Connector Type
    Connector Circular
  • Connector Style
    Receptacle
  • Grommet Seal Material
    Fluorosilicone
  • No. Contacts
    4
  • Crimp Wire Gauge
    Quadrax
  • Contact Size
    4#8 (Quadrax)
  • Insert Arrangement
    21-4
  • Contacts Supplied
    No
  • Insert Rotation Keying
    No
  • Contact Style
    Pin
  • Contact Material
    Copper Alloy
  • Contact Plating
    50 microinches Gold Plate
  • Contact Mating Life
    500
  • Insert Material
    Thermoplastic
  • Mounting Type
    Wall - Front Mount - Thru Holes
  • Operating Temperature
    85 to +392 (-65 to +200)
  • Operating Voltage AC
    500V
  • RoHS Compliant
    No
  • Shell Plating
    Nickel
  • Shielding
    Yes
  • Sealing
    IP67
  • Specification
    MIL-DTL-38999 style
  • Shell Material
    Aluminum Alloy
  • Shell Colour
    Silver
  • Terminated Method
    Crimp
  • MFR Part No.
    CAN KJAQ0NT21F4CNL
  • Termination Method
    Crimp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome