LJT 13C 13#22D PIN JAM NUT MS27468T11B35PA

Order Code: ZT1922925S

£43.99 Inc VAT (20%)


Description

GeneralPartSpec: MIL-DTL-38999
RoHS_YN: No
Orientation: Straight
Shielding: Yes
ConnectorType: Circular
ConnectorStyle: Receptacle
MountingType: Jam Nut - Rear Mount
NumOfContacts: 13
ContactsSupplied: Yes
ContactStyle: Pin
ContactSize: 13#22D
ContactMaterial: Copper Alloy
ContactPlating: 50 microinches Gold Plate
ContactMatingLife: 500
TerminationMethod: Crimp
CrimpWireGauge: 26,24,22
InsertArrangement: 13089
InsertMaterial: Hard dielectric
ShellMaterial: Aluminum Alloy
ShellPlating: Olive Drab Chromate over Cadmium
ShellColor: Olive Drab
GrommetSealMaterial: Silicone
AmperageRating: 2A & 3A & 5A
OperatingVoltage_AC: 1300
OperatingTemperature: -85
InsertRotationKeying: A

See full description
Specifications for LJT 13C 13#22D PIN JAM NUT MS27468T11B35PA
  • Amperage Rating
    2A & 3A & 5A
  • Connector Style
    Receptacle
  • Connector Type
    Circular
  • Grommet Seal Material
    Silicone
  • Insert Rotation Keying
    A
  • Operating Temperature
    85
  • No. Contacts
    13
  • Contact Material
    Copper Alloy
  • Contacts Supplied
    Yes
  • Contact Style
    PIN
  • Contact Size
    13#22D
  • Crimp Wire Gauge
    26, 24, 22
  • Contact Mating Life
    500
  • Mounting Type
    Jam Nut - Rear Mount
  • Contact Plating
    50 microinches Gold Plate
  • Insert Arrangement
    1-11
  • Insert Material
    Hard Dielectric
  • Operating Voltage AC
    1300V
  • Orientation
    Straight
  • Shell Colour
    Olive Drab
  • Specification
    MIL-DTL-38999
  • Shell Material
    Aluminum Alloy
  • RoHS Compliant
    No
  • Shielding
    Yes
  • Shell Plating
    Olive Drab Chromate Over Cadmium
  • Terminated Method
    Crimp
  • MFR Part No.
    ASX MS27468T11B35PA
  • Termination Method
    Crimp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome