Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Connectors - Various
LVRC SKT S&F 0.3-0.75mm SQ 3K LVRC20PC01S
By Amphenol Tuchel
Order Code:
ZT1755072S
£2.54
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£2.54
0%
10 - 19
£2.44
4%
20 - 49
£2.34
8%
50 - 99
£2.24
12%
100 +
£2.13
16%
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
2.54
https://www.zoro.co.uk/shop/connectors/connectors-various/lvrc-skt-sandf-0-3-0-75mm-sq-3k-lvrc20pc01s/p/ZT1755072S
Add to quotation
View all Connectors - Various
Description
Amphenol Tuchel LVRC SKT S&F 0.3-0.75mm SQ 3K
Tags:
#BulkDiscount
Specifications
Specifications for LVRC SKT S&F 0.3-0.75mm SQ 3K LVRC20PC01S
MFR Part No.
AST LVRC20PC01S
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome