M12883 Relay Sockets M12883/45-01

Order Code: ZT1977898S

£44.99 Inc VAT (20%)


Description

GeneralPartSpec: MIL-PRF-12883
RoHS_YN: No
Shielding: No
ConnectorType: Rectangular
ConnectorStyle: Relay Socket
MountingType: Panel
NumOfContacts: 8
ContactsSupplied: Yes
ContactStyle: Socket
ContactSize: 8#20
ContactMaterial: Copper Alloy
ContactPlating: 50 microinches Gold Plate
TerminationMethod: Crimp
CrimpWireGauge: 24,22,20
InsertMaterial: Polythermide
ShellMaterial: Polythermide
GrommetSealMaterial: Silicone
AmperageRating: 5A
OperatingVoltage_AC: 1000
OperatingTemperature: -65 to +257 (-65 to +125)

See full description
Specifications for M12883 Relay Sockets M12883/45-01
  • Amperage Rating
    5A
  • Connector Type
    Rectangular
  • Connector Style
    Relay Socket
  • Mounting Type
    Panel
  • Operating Temperature
    65 to +257 (-65 to +125)
  • Contact Style
    Socket
  • Contacts Supplied
    Yes
  • Contact Material
    Copper Alloy
  • No. Contacts
    8
  • Insert Material
    Polythermide
  • Crimp Wire Gauge
    24, 22, 20
  • Contact Size
    8#20
  • Contact Plating
    50 Microinches Gold Plate
  • Grommet Seal Material
    Silicone
  • Operating Voltage AC
    1000V
  • RoHS Compliant
    No
  • Shielding
    No
  • Specification
    MIL-PRF-12883
  • Shell Material
    Polythermide
  • Terminated Method
    Crimp
  • MFR Part No.
    PCD M12883/45-01
  • Termination Method
    Crimp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome