Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Connectors - Various
Male Cable 3+PE S Screw Plug SR - C016-20H003-100-12
By Amphenol Tuchel
Order Code:
ZT3893797S
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 +
£10.55
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
10.99
https://www.zoro.co.uk/shop/connectors/connectors-various/male-cable-3%2Bpe-s-screw-plug-sr-c016-20h003-100-12/p/ZT3893797S
Add to quotation
View all Connectors - Various
Description
Amphenol Tuchel, MALE CABLE 3+PE S SCREW PLG SR - C016-20H003-100-12
Tags:
#BulkDiscount
Specifications
Specifications for Male Cable 3+PE S Screw Plug SR - C016-20H003-100-12
Operating Temperature
40 to +212 (-40 to +100)
Sealing
IP65/IP67
Contact Size
4#1.6mm
Grommet Seal Material
Neoprene
Mounting Type
Cable
MFR Part No.
AST C016-20H003-100-12
Operating Voltage AC
400
Amperage Rating
16A
Specification
DIN EN 60664-1
Shell Colour
Black
Contact Plating
Silver
Connector Style
Male Cable
Contacts Supplied
Yes
Insert Material
Thermoplastic
Connector Type
Circular
Insert Arrangement
3+PE
Shell Material
Thermoplastic
Orientation
Straight
Contact Style
Pin
Shielding
No
No. Contacts
4
Contact Mating Life
500
Termination Method
Screw
Contact Material
Copper Alloy
RoHS Compliant
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome