Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Connectors - Various
Micro Band 8.125" 206.4mm - BA1-03
By Amphenol PCD
Order Code:
ZT3864515S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 +
£8.36
7%
1
Add to basket
Get it in
3-7
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/connectors/connectors-various/micro-band-8-125-inch-206-4mm-ba1-03/p/ZT3864515S
Add to quotation
View all Connectors - Various
Description
Amphenol PCD, Micro BAND 8.125" 206.4mm - BA1-03
Tags:
#BulkDiscount
Specifications
Specifications for Micro Band 8.125" 206.4mm - BA1-03
MFR Part No.
PCD BA1-03
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome