Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Connectors - Various
O/R KJ7-14/KJL7-17 990-0000-785
By ITT Cannon
Order Code:
ZT1938084S
£2.69
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£2.69
0%
20 - 49
£2.58
4%
50 - 99
£2.48
8%
100 - 199
£2.37
12%
200 +
£2.26
16%
1
Add to basket
Get it by
Fri, 3rd Jan
In Stock
GBP
2.69
https://www.zoro.co.uk/shop/connectors/connectors-various/o-r-kj7-14-kjl7-17-990-0000-785/p/ZT1938084S
Add to quotation
View all Connectors - Various
Description
GeneralPartSpec: MIL-DTL-38999 style
Sealing: Meets IP67
ConnectorType: O ring
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for O/R KJ7-14/KJL7-17 990-0000-785
Connector Type
O Ring
Specification
MIL-DTL-38999 style
Sealing
IP67
MFR Part No.
CAN 990-0000-785
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome