0
1

Protective Cap Male Receptacle - C016-00U000-000-12

Order Code: ZT3893545S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

Amphenol Tuchel, PROTECTIVE CAP MALE RECEPTACLE - C016-00U000-000-12

Specifications for Protective Cap Male Receptacle - C016-00U000-000-12
  • Shell Material
    Thermoplastic
  • Connector Type
    Circular
  • Specification
    DIN EN 60664-1
  • Shielding
    No
  • Shell Colour
    Black
  • MFR Part No.
    AST C016-00U000-000-12
  • Sealing
    IP65/IP67

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome