Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Connectors - Various
RT360 #20 S MCHN 20 AWG GF MS20W23F
By Amphenol Tuchel
Order Code:
ZT1755007S
£2.54
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£2.54
0%
10 - 19
£2.44
4%
20 - 49
£2.34
8%
50 - 99
£2.24
12%
100 +
£2.13
16%
1
Add to basket
Get it by
Mon, 3rd Feb
In Stock
GBP
2.54
https://www.zoro.co.uk/shop/connectors/connectors-various/rt360-20-s-mchn-20-awg-gf-ms20w23f/p/ZT1755007S
Add to quotation
View all Connectors - Various
Description
ConnectorType: Contacts
ContactStyle: Socket
ContactSize: 20
ContactPlating: Gold Flash
See full description
Tags:
#BulkDiscount
Specifications
Specifications for RT360 #20 S MCHN 20 AWG GF MS20W23F
Connector Type
Contacts
Contact Size
20
Contact Style
Socket
Contact Plating
Gold Flash
MFR Part No.
AST MS20W23F
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome