Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Connectors - Various
Sjs 3#22 REC Inline - SJS830230
By Amphenol PCD
Order Code:
ZT3863820S
£19.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/connectors/connectors-various/sjs-3-22-rec-inline-sjs830230/p/ZT3863820S
Add to quotation
View all Connectors - Various
Description
Amphenol PCD, SJS 3#22 REC INLINE - SJS830230
Specifications
Specifications for Sjs 3#22 REC Inline - SJS830230
Contact Plating
50 microinches Gold Plate
Connector Style
Receptacle
Shell Colour
Black
Crimp Wire Gauge
28, 26, 24, 22
Operating Temperature
67 to +257 (-65 to +125)
Operating Voltage AC
1000
Mounting Type
Cable
Shell Material
Polyamide 6/6 (Nylon)
Insert Rotation Keying
Normal
Contact Mating Life
100
MFR Part No.
PCD SJS830230
Connector Type
Circular
Shielding
No
No. Contacts
3
Amperage Rating
5A
Contact Material
Copper Alloy
Contact Style
Pin
Contacts Supplied
No
Termination Method
Crimp
Grommet Seal Material
Silicone Rubber
Contact Size
3#22D
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome