Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Connectors - Various
Sjs 3#22 REC Inline W/C - SJS830231
By Amphenol PCD
Order Code:
ZT3863813S
£20.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
20.99
https://www.zoro.co.uk/shop/connectors/connectors-various/sjs-3-22-rec-inline-w-c-sjs830231/p/ZT3863813S
Add to quotation
View all Connectors - Various
Description
Amphenol PCD, SJS 3#22 REC INLINE W/C - SJS830231
Specifications
Specifications for Sjs 3#22 REC Inline W/C - SJS830231
Shielding
No
Insert Rotation Keying
Normal
Contacts Supplied
Yes
Operating Voltage AC
1000
Operating Temperature
67 to +257 (-65 to +125)
Amperage Rating
5A
Mounting Type
Cable
Shell Material
Polyamide 6/6 (Nylon)
Connector Style
Receptacle
Contact Mating Life
100
Contact Style
Pin
Contact Material
Copper Alloy
Shell Colour
Black
Connector Type
Circular
No. Contacts
3
Crimp Wire Gauge
28, 26, 24, 22
MFR Part No.
PCD SJS830231
Grommet Seal Material
Silicone Rubber
Termination Method
Crimp
Contact Size
3#22D
Contact Plating
50 Microinches Gold Plate
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome