Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Connectors - Various
Sjs 5#22 Plug Inline White - BACC63EEA-05SN
By Amphenol PCD
Order Code:
ZT3864520S
£17.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
17.99
https://www.zoro.co.uk/shop/connectors/connectors-various/sjs-5-22-plug-inline-white-bacc63eea-05sn/p/ZT3864520S
Add to quotation
View all Connectors - Various
Description
Amphenol PCD, SJS 5#22 PLUG INLINE WHT - BACC63EEA-05SN
Specifications
Specifications for Sjs 5#22 Plug Inline White - BACC63EEA-05SN
Operating Temperature
67 to +257 (-65 to +125)
Connector Type
Circular
Contact Material
Copper Alloy
No. Contacts
5
Contact Style
Socket
Shielding
No
Crimp Wire Gauge
28, 26, 24, 22
Contact Mating Life
100
Grommet Seal Material
Silicone Rubber
Mounting Type
Cable
Shell Material
Polyamide 6/6 (Nylon)
Specification
UL94 V0 & UL746B, 600V
Operating Voltage AC
1000
Contacts Supplied
Yes
Shell Colour
White
Insert Rotation Keying
Normal
Amperage Rating
5A
MFR Part No.
PCD BACC63EEA-05SN
Contact Plating
50 microinches Gold Plate
Connector Style
Plug
Contact Size
5#22D
Termination Method
Crimp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome