Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Connectors - Various
SMA F-M Adpt - 132171
By Amphenol RF
Order Code:
ZT3853444S
£12.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
12.99
https://www.zoro.co.uk/shop/connectors/connectors-various/sma-f-m-adpt-132171/p/ZT3853444S
Add to quotation
View all Connectors - Various
Description
Amphenol RF, SMA F-M ADPT - 132171
Specifications
Specifications for SMA F-M Adpt - 132171
Shell Plating
Gold
Shell Material
Brass
Insert Material
PTFE
Connector Type
Jack to Plug
Orientation
Straight
Contact Plating
Gold
MFR Part No.
ARF 132171
Contact Material
Beryllium Copper
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome