Terminal junction modules #20 175520702

Order Code: ZT1754147S

£209.99 Inc VAT (20%)


Description

RoHS_YN: Y
Sealing: IP66
Shielding: No
ConnectorType: Rectangular
MountingType: Panel
NumOfContacts: 18
ContactsSupplied: No
ContactSize: 20
ContactMaterial: Copper Alloy
ContactPlating: Gold over Nickel
TerminationMethod: Crimp
CrimpWireGauge: 24, 22, 20, 18
InsertMaterial: Thermoplastic
GrommetSealMaterial: Silicon Elastomer
AmperageRating: 7A, 5A
OperatingVoltage_DC: 1500V
OperatingTemperature: -67F to 375F (-55C to 175C)

See full description
Specifications for Terminal junction modules #20 175520702
  • Connector Type
    Rectangular
  • Amperage Rating
    7A, 5A
  • Contact Material
    Copper Alloy
  • No. Contacts
    18
  • Crimp Wire Gauge
    24, 22, 20, 18
  • Mounting Type
    Panel
  • Contact Size
    20
  • Grommet Seal Material
    Silicon Elastomer
  • Contacts Supplied
    No
  • Operating Temperature
    67F to 375F (-55C to 175C)
  • Contact Plating
    Gold Over Nickel
  • Insert Material
    Thermoplastic
  • RoHS Compliant
    Yes
  • Operating Voltage DC
    1500V
  • Terminated Method
    Crimp
  • Shielding
    No
  • Sealing
    IP66
  • MFR Part No.
    ALB 00175520702
  • Termination Method
    Crimp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome