RoHS_YN: Y
Sealing: IP66
Shielding: No
ConnectorType: Rectangular
MountingType: Panel
NumOfContacts: 36
ContactsSupplied: No
ContactSize: 22
ContactMaterial: Copper Alloy
ContactPlating: Gold over Nickel
TerminationMethod: Crimp
CrimpWireGauge: 26, 24, 22
InsertMaterial: Thermoplastic
GrommetSealMaterial: Silicon Elastomer
AmperageRating: 5A
OperatingVoltage_DC: 1500V
OperatingTemperature: -67F to 375F (-55C to 175C)