Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Rectangular Connectors
D-Subminiature Connectors
D-Sub MIL Spec & MIL Spec Style Connectors
High Reliability D-Sub Connectors
Dsub 15F Sod GF Zinc - DA15S
By ITT Cannon
Order Code:
ZT3561528S
£16.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£16.99
0%
5 - 9
£16.31
4%
10 - 19
£15.63
8%
20 +
£14.95
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
16.99
https://www.zoro.co.uk/shop/connectors/high-reliability-d-sub-connectors/dsub-15f-sod-gf-zinc-da15s/p/ZT3561528S
Add to quotation
View all High Reliability D-Sub Connectors
Description
ITT Cannon, DSUB 15F SOD GF ZINC - DA15S
Tags:
#BulkDiscount
Specifications
Specifications for Dsub 15F Sod GF Zinc - DA15S
Contacts Supplied
Yes
Connector Style
Receptacle
Shell Plating
Yellow Chromate over Zinc
Connector Type
Rectangular
Contact Material
Copper Alloy
Grommet Seal Material
Silicone
Shell Colour
Yellow
Insert Material
Thermoplastic UL94VO
Shell Material
Steel
Insert Arrangement
15
Contact Plating
Gold over Nickel
Operating Temperature
67 to +257 (-55 to +125)
Contact Size
#20
Operating Voltage AC
300
Contact Mating Life
500
MFR Part No.
CAN DA15S
Termination Method
Solder
RoHS Compliant
No
Amperage Rating
7.5A
Contact Style
Socket
No. Contacts
15
Shielding
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome