Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Rectangular Connectors
D-Subminiature Connectors
D-Sub MIL Spec & MIL Spec Style Connectors
High Reliability D-Sub Connectors
Dsub 15F Sod Y G30 Zinc - DAY15SA191
By ITT Cannon
Order Code:
ZT3559661S
£25.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£25.99
0%
5 - 9
£24.95
4%
10 +
£23.91
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
25.99
https://www.zoro.co.uk/shop/connectors/high-reliability-d-sub-connectors/dsub-15f-sod-y-g30-zinc-day15sa191/p/ZT3559661S
Add to quotation
View all High Reliability D-Sub Connectors
Description
ITT Cannon, DSUB 15F SOD Y G30 ZINC - DAY15SA191
Tags:
#BulkDiscount
Specifications
Specifications for Dsub 15F Sod Y G30 Zinc - DAY15SA191
Shell Plating
Yellow Chromate over Zinc
Connector Style
Receptacle
Contact Material
Copper Alloy
Shielding
Yes
Contact Style
Socket
Operating Voltage AC
300
Insert Arrangement
15
Operating Temperature
67 to +257 (-55 to +125)
Amperage Rating
7.5A
Shell Material
Steel
No. Contacts
15
Connector Type
Rectangular
Contact Plating
30 microinches Gold Plate
Insert Material
Thermoplastic UL94VO
Contacts Supplied
Yes
MFR Part No.
CAN DAY15SA191
Contact Mating Life
500
Mounting Type
Box - Front Mount - Thru Holes
Shell Colour
Yellow
Grommet Seal Material
Silicone
Contact Size
#20
Termination Method
Solder
RoHS Compliant
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome