Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Rectangular Connectors
D-Subminiature Connectors
D-Sub MIL Spec & MIL Spec Style Connectors
High Reliability D-Sub Connectors
Dsub 15M Sod G30 Tin - DA15PA191K87
By ITT Cannon
Order Code:
ZT3561452S
£24.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£24.99
0%
5 - 9
£23.99
4%
10 - 19
£22.99
8%
20 +
£21.99
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
24.99
https://www.zoro.co.uk/shop/connectors/high-reliability-d-sub-connectors/dsub-15m-sod-g30-tin-da15pa191k87/p/ZT3561452S
Add to quotation
View all High Reliability D-Sub Connectors
Description
ITT Cannon, DSUB 15M SOD G30 TIN - DA15PA191K87
Tags:
#BulkDiscount
Specifications
Specifications for Dsub 15M Sod G30 Tin - DA15PA191K87
Contact Plating
30 microinches Gold Plate
Contact Material
Copper Alloy
Contacts Supplied
Yes
Connector Style
Plug
Grommet Seal Material
Silicone
Operating Voltage AC
300
Contact Mating Life
500
Connector Type
Rectangular
Shell Plating
Tin
Contact Size
#20
No. Contacts
15
Insert Material
Thermoplastic UL94VO
Insert Arrangement
15
Amperage Rating
7.5A
Shell Colour
Silver
Shell Material
Steel
Operating Temperature
67 to +257 (-55 to +125)
MFR Part No.
CAN DA15PA191K87
Termination Method
Solder
RoHS Compliant
Yes
Mounting Type
Box - Front Mount - Thru Holes
Contact Style
Pin
Shielding
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome