Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Rectangular Connectors
D-Subminiature Connectors
D-Sub MIL Spec & MIL Spec Style Connectors
High Reliability D-Sub Connectors
Dsub 25F Sod G30 Tin - DB25SA191A197
By ITT Cannon
Order Code:
ZT3559788S
£23.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£23.99
0%
5 - 9
£23.03
4%
10 - 19
£22.07
8%
20 +
£21.11
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
23.99
https://www.zoro.co.uk/shop/connectors/high-reliability-d-sub-connectors/dsub-25f-sod-g30-tin-db25sa191a197/p/ZT3559788S
Add to quotation
View all High Reliability D-Sub Connectors
Description
ITT Cannon, DSUB 25F SOD G30 TIN - DB25SA191A197
Tags:
#BulkDiscount
Specifications
Specifications for Dsub 25F Sod G30 Tin - DB25SA191A197
Connector Style
Receptacle
Shell Plating
Tin
Shielding
Yes
Contact Material
Copper Alloy
Shell Colour
Silver
Shell Material
Steel
Operating Temperature
67 to +257 (-55 to +125)
Amperage Rating
7.5A
Contact Plating
30 microinches Gold Plate
Insert Material
Thermoplastic UL94VO
MFR Part No.
CAN DB25SA191A197
Mounting Type
Box - Front Mount - Thru Holes
No. Contacts
25
Contact Mating Life
500
Grommet Seal Material
Silicone
Contact Size
#20
Contacts Supplied
Yes
Insert Arrangement
25
Contact Style
Socket
Connector Type
Rectangular
Operating Voltage AC
300
Termination Method
Solder
RoHS Compliant
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome