Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Rectangular Connectors
D-Subminiature Connectors
D-Sub MIL Spec & MIL Spec Style Connectors
High Reliability D-Sub Connectors
Dsub 25F WW3 G50 Tin - DB25SF179AA197
By ITT Cannon
Order Code:
ZT3559977S
£59.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£59.99
0%
5 +
£57.59
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/connectors/high-reliability-d-sub-connectors/dsub-25f-ww3-g50-tin-db25sf179aa197/p/ZT3559977S
Add to quotation
View all High Reliability D-Sub Connectors
Description
ITT Cannon, DSUB 25F WW3 G50 TIN - DB25SF179AA197
Tags:
#BulkDiscount
Specifications
Specifications for Dsub 25F WW3 G50 Tin - DB25SF179AA197
Contact Mating Life
500
Contact Plating
Gold over Nickel
Connector Style
Receptacle
Operating Temperature
67 to +257 (-55 to +125)
Shell Material
Steel
Mounting Type
Box - Front Mount - Thru Holes
Shielding
Yes
Shell Plating
Tin
Insert Material
Thermoplastic UL94VO
Contact Size
#20
Connector Type
Rectangular
Shell Colour
Silver
Contacts Supplied
Yes
MFR Part No.
CAN DB25SF179AA197
Insert Arrangement
25
Amperage Rating
7.5A
Grommet Seal Material
Silicone
Contact Material
Copper Alloy
No. Contacts
25
Contact Style
Socket
RoHS Compliant
Yes
Operating Voltage AC
300
Termination Method
Wire Wrap
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome