Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Rectangular Connectors
D-Subminiature Connectors
D-Sub MIL Spec & MIL Spec Style Connectors
High Reliability D-Sub Connectors
Dsub 25M Crimp LC E Tin - DBUE25PK87F0
By ITT Cannon
Order Code:
ZT3562321S
£16.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£16.99
0%
5 - 9
£16.31
4%
10 - 19
£15.63
8%
20 +
£14.95
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
16.99
https://www.zoro.co.uk/shop/connectors/high-reliability-d-sub-connectors/dsub-25m-crimp-lc-e-tin-dbue25pk87f0/p/ZT3562321S
Add to quotation
View all High Reliability D-Sub Connectors
Description
ITT Cannon, DSUB 25M CRIMP LC E TIN - DBUE25PK87F0
Tags:
#BulkDiscount
Specifications
Specifications for Dsub 25M Crimp LC E Tin - DBUE25PK87F0
Insert Arrangement
25
Operating Temperature
67 to +257 (-55 to +125)
Operating Voltage AC
300
Connector Type
Rectangular
Connector Style
Plug
Shielding
Yes
Shell Plating
Tin
Contact Size
#20
MFR Part No.
CAN DBUE25PK87F0
Shell Colour
Silver
Amperage Rating
7.5A
Contact Mating Life
500
Insert Material
Thermoplastic UL94VO
Crimp Wire Gauge
24, 22, 20
Contacts Supplied
No
Contact Style
Pin
Grommet Seal Material
Silicone
Shell Material
Steel
Termination Method
Crimp
Contact Material
Copper Alloy
RoHS Compliant
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome