Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Rectangular Connectors
D-Subminiature Connectors
D-Sub MIL Spec & MIL Spec Style Connectors
High Reliability D-Sub Connectors
Dsub 25M Crimp LC Zinc - DBU25PF0
By ITT Cannon
Order Code:
ZT3562096S
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 - 9
£12.47
4%
10 - 19
£11.95
8%
20 +
£11.43
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
12.99
https://www.zoro.co.uk/shop/connectors/high-reliability-d-sub-connectors/dsub-25m-crimp-lc-zinc-dbu25pf0/p/ZT3562096S
Add to quotation
View all High Reliability D-Sub Connectors
Description
ITT Cannon, DSUB 25M CRIMP LC ZINC - DBU25PF0
Tags:
#BulkDiscount
Specifications
Specifications for Dsub 25M Crimp LC Zinc - DBU25PF0
Crimp Wire Gauge
24, 22, 20
Contact Size
#20
Amperage Rating
7.5A
Grommet Seal Material
Silicone
Insert Material
Thermoplastic UL94VO
Shell Plating
Yellow Chromate Over Zinc
Insert Arrangement
25
Contacts Supplied
No
MFR Part No.
CAN DBU25PF0
Connector Type
Rectangular
Shell Material
Steel
Connector Style
Plug
Contact Style
Pin
Contact Mating Life
500
Operating Temperature
67 to +257 (-55 to +125)
Operating Voltage AC
300
Shell Colour
Yellow
RoHS Compliant
No
Termination Method
Crimp
Shielding
Yes
Contact Material
Copper Alloy
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome