Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Rectangular Connectors
D-Subminiature Connectors
D-Sub MIL Spec & MIL Spec Style Connectors
High Reliability D-Sub Connectors
Dsub 9F Crimp LC Zinc - DEU9SF0
By ITT Cannon
Order Code:
ZT3561766S
£14.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£14.99
0%
5 - 9
£14.39
4%
10 - 19
£13.79
8%
20 +
£13.19
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
14.99
https://www.zoro.co.uk/shop/connectors/high-reliability-d-sub-connectors/dsub-9f-crimp-lc-zinc-deu9sf0/p/ZT3561766S
Add to quotation
View all High Reliability D-Sub Connectors
Description
ITT Cannon, DSUB 9F CRIMP LC ZINC - DEU9SF0
Tags:
#BulkDiscount
Specifications
Specifications for Dsub 9F Crimp LC Zinc - DEU9SF0
Contact Material
Copper Alloy
Shielding
Yes
Insert Arrangement
9
Grommet Seal Material
Silicone
Crimp Wire Gauge
24, 22, 20
Contact Size
#20
Shell Colour
Yellow
Insert Material
Thermoplastic UL94VO
Operating Temperature
67 to +257 (-55 to +125)
Connector Style
Receptacle
Amperage Rating
7.5A
Shell Plating
Yellow Chromate over Zinc
Contact Style
Socket
Operating Voltage AC
300
MFR Part No.
CAN DEU9SF0
Shell Material
Steel
Contacts Supplied
No
Termination Method
Crimp
Contact Mating Life
500
RoHS Compliant
No
Connector Type
Rectangular
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome