Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Rectangular Connectors
D-Subminiature Connectors
D-Sub MIL Spec & MIL Spec Style Connectors
High Reliability D-Sub Connectors
Dsub 9F PCB RA G50 Zinc - DEMM9SL
By ITT Cannon
Order Code:
ZT3559643S
£49.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£49.99
0%
5 - 9
£47.99
4%
10 +
£45.99
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/connectors/high-reliability-d-sub-connectors/dsub-9f-pcb-ra-g50-zinc-demm9sl/p/ZT3559643S
Add to quotation
View all High Reliability D-Sub Connectors
Description
ITT Cannon, DSUB 9F PCB RA G50 ZINC - DEMM9SL
Tags:
#BulkDiscount
Specifications
Specifications for Dsub 9F PCB RA G50 Zinc - DEMM9SL
Contact Plating
50 microinches Gold Plate
Shielding
Yes
Contact Mating Life
500
No. Contacts
9
Operating Voltage AC
300
Contact Material
Copper Alloy
Operating Temperature
67 to +257 (-55 to +125)
Contacts Supplied
Yes
MFR Part No.
CAN DEMM9SL
Contact Size
#20
Shell Colour
Yellow
Shell Plating
Yellow Chromate over Zinc
Shell Material
Steel
Connector Type
Rectangular
Mounting Type
Box - Front Mount - Thru Holes
Connector Style
Receptacle
Grommet Seal Material
Silicone
Insert Arrangement
9
Amperage Rating
7.5A
RoHS Compliant
No
Termination Method
PCB - Right Angle
Insert Material
Thermoplastic UL94VO
Contact Style
Socket
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome