Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Rectangular Connectors
D-Subminiature Connectors
D-Sub MIL Spec & MIL Spec Style Connectors
High Reliability D-Sub Connectors
Dsub 9F PCB RA GF Zinc - DEM9SD
By ITT Cannon
Order Code:
ZT3562305S
£33.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
33.99
https://www.zoro.co.uk/shop/connectors/high-reliability-d-sub-connectors/dsub-9f-pcb-ra-gf-zinc-dem9sd/p/ZT3562305S
Add to quotation
View all High Reliability D-Sub Connectors
Description
ITT Cannon, DSUB 9F PCB RA GF ZINC - DEM9SD
Specifications
Specifications for Dsub 9F PCB RA GF Zinc - DEM9SD
Insert Arrangement
9
Mounting Type
Box - Front Mount - Thru Holes
Insert Material
Thermoplastic UL94VO
Shell Colour
Yellow
Operating Temperature
67 to +257 (-55 to +125)
Shell Material
Steel
Shielding
Yes
Amperage Rating
7.5A
Connector Style
Receptacle
Contact Size
#20
Contact Style
Socket
Operating Voltage AC
300
Contact Mating Life
500
Contact Plating
Gold over Nickel
MFR Part No.
CAN DEM9SD
Grommet Seal Material
Silicone
Shell Plating
Yellow Chromate over Zinc
Contacts Supplied
Yes
Connector Type
Rectangular
Contact Material
Copper Alloy
Termination Method
PCB - Right Angle
RoHS Compliant
No
No. Contacts
9
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome