Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Rectangular Connectors
D-Subminiature Connectors
D-Sub MIL Spec & MIL Spec Style Connectors
High Reliability D-Sub Connectors
Dsub 9F Sod Y G50 Zinc - DEMMY9S
By ITT Cannon
Order Code:
ZT3560943S
£29.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£29.99
0%
5 - 9
£28.79
4%
10 +
£27.59
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/connectors/high-reliability-d-sub-connectors/dsub-9f-sod-y-g50-zinc-demmy9s/p/ZT3560943S
Add to quotation
View all High Reliability D-Sub Connectors
Description
ITT Cannon, DSUB 9F SOD Y G50 ZINC - DEMMY9S
Tags:
#BulkDiscount
Specifications
Specifications for Dsub 9F Sod Y G50 Zinc - DEMMY9S
No. Contacts
9
Connector Type
Rectangular
Operating Voltage AC
300
Insert Material
Thermoplastic UL94VO
MFR Part No.
CAN DEMMY9S
Insert Arrangement
9
Operating Temperature
67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Contact Mating Life
500
Shell Material
Steel
Contacts Supplied
Yes
Contact Size
#20
Shielding
Yes
Grommet Seal Material
Silicone
Shell Plating
Yellow Chromate over Zinc
Contact Style
Socket
Contact Plating
50 microinches Gold Plate
Shell Colour
Yellow
Connector Style
Receptacle
RoHS Compliant
No
Termination Method
Solder
Amperage Rating
7.5A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome