Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Rectangular Connectors
D-Subminiature Connectors
D-Sub MIL Spec & MIL Spec Style Connectors
High Reliability D-Sub Connectors
Dsub 9F WW3 GF Zinc - DEM9SF179A
By ITT Cannon
Order Code:
ZT3562537S
£51.99
Inc VAT (20%)
£59.99
13% off
Quantity
Price
Discount
1 - 4
£51.99
0%
5 +
£49.39
5%
1
Add to basket
Get it in
3-7
working days
Available
GBP
51.99
https://www.zoro.co.uk/shop/connectors/high-reliability-d-sub-connectors/dsub-9f-ww3-gf-zinc-dem9sf179a/p/ZT3562537S
Add to quotation
View all High Reliability D-Sub Connectors
Description
ITT Cannon, DSUB 9F WW3 GF ZINC - DEM9SF179A
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Dsub 9F WW3 GF Zinc - DEM9SF179A
Contact Size
#20
Insert Material
Thermoplastic UL94VO
Operating Temperature
67 to +257 (-55 to +125)
Mounting Type
Box - Front Mount - Thru Holes
Connector Style
Receptacle
Contact Plating
Gold over Nickel
Contact Style
Socket
Shielding
Yes
Contacts Supplied
Yes
Shell Material
Steel
Contact Material
Copper Alloy
No. Contacts
9
Contact Mating Life
500
Amperage Rating
7.5A
Insert Arrangement
9
Shell Colour
Yellow
Shell Plating
Yellow Chromate over Zinc
Connector Type
Rectangular
MFR Part No.
CAN DEM9SF179A
Operating Voltage AC
300
Grommet Seal Material
Silicone
Termination Method
Wire Wrap
RoHS Compliant
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome