Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Rectangular Connectors
D-Subminiature Connectors
D-Sub MIL Spec & MIL Spec Style Connectors
High Reliability D-Sub Connectors
Dsub 9M Crimp LC Tin - DEU9PK87F0
By ITT Cannon
Order Code:
ZT3561776S
£11.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.99
0%
5 - 9
£11.51
4%
10 - 19
£11.03
8%
20 +
£10.55
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
11.99
https://www.zoro.co.uk/shop/connectors/high-reliability-d-sub-connectors/dsub-9m-crimp-lc-tin-deu9pk87f0/p/ZT3561776S
Add to quotation
View all High Reliability D-Sub Connectors
Description
ITT Cannon, DSUB 9M CRIMP LC TIN - DEU9PK87F0
Tags:
#BulkDiscount
Specifications
Specifications for Dsub 9M Crimp LC Tin - DEU9PK87F0
Shell Colour
Silver
Contact Size
#20
Insert Material
Thermoplastic UL94VO
Contact Style
Pin
Crimp Wire Gauge
24, 22, 20
Amperage Rating
7.5A
Operating Temperature
67 to +257 (-55 to +125)
Contact Mating Life
500
Shielding
Yes
Grommet Seal Material
Silicone
Contact Material
Copper Alloy
Shell Plating
Tin
Insert Arrangement
9
Operating Voltage AC
300
Connector Type
Rectangular
Contacts Supplied
No
Shell Material
Steel
MFR Part No.
CAN DEU9PK87F0
Connector Style
Plug
Termination Method
Crimp
RoHS Compliant
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome