Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Rectangular Connectors
D-Subminiature Connectors
D-Sub MIL Spec & MIL Spec Style Connectors
High Reliability D-Sub Connectors
Dsub 9M Crimp LC Zinc - DEU9PF0
By ITT Cannon
Order Code:
ZT3561739S
£13.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.99
0%
5 - 9
£13.43
4%
10 - 19
£12.87
8%
20 +
£12.31
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/connectors/high-reliability-d-sub-connectors/dsub-9m-crimp-lc-zinc-deu9pf0/p/ZT3561739S
Add to quotation
View all High Reliability D-Sub Connectors
Description
ITT Cannon, DSUB 9M CRIMP LC ZINC - DEU9PF0
Tags:
#BulkDiscount
Specifications
Specifications for Dsub 9M Crimp LC Zinc - DEU9PF0
Connector Type
Rectangular
Contact Mating Life
500
Operating Temperature
67 to +257 (-55 to +125)
Shell Material
Steel
Contact Size
#20
Connector Style
Plug
Amperage Rating
7.5A
Grommet Seal Material
Silicone
Operating Voltage AC
300
Shell Colour
Yellow
Shielding
Yes
Insert Material
Thermoplastic UL94VO
Contacts Supplied
No
Shell Plating
Yellow Chromate over Zinc
Crimp Wire Gauge
24, 22, 20
Contact Style
Pin
MFR Part No.
CAN DEU9PF0
Termination Method
Crimp
Contact Material
Copper Alloy
RoHS Compliant
No
Insert Arrangement
9
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome