Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Rectangular Connectors
D-Subminiature Connectors
D-Sub MIL Spec & MIL Spec Style Connectors
High Reliability D-Sub Connectors
Dsub 9M Sod G50 Tin - DEMM9PK87
By ITT Cannon
Order Code:
ZT3559340S
£21.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£21.99
0%
5 - 9
£21.11
4%
10 - 19
£20.23
8%
20 +
£19.35
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
21.99
https://www.zoro.co.uk/shop/connectors/high-reliability-d-sub-connectors/dsub-9m-sod-g50-tin-demm9pk87/p/ZT3559340S
Add to quotation
View all High Reliability D-Sub Connectors
Description
ITT Cannon, DSUB 9M SOD G50 TIN - DEMM9PK87
Tags:
#BulkDiscount
Specifications
Specifications for Dsub 9M Sod G50 Tin - DEMM9PK87
Contact Size
#20
Amperage Rating
7.5A
Contact Material
Copper Alloy
Contact Mating Life
500
Shell Plating
Tin
Contact Plating
50 microinches Gold Plate
Shell Colour
Silver
Operating Temperature
67 to +257 (-55 to +125)
Insert Arrangement
9
Connector Style
Plug
No. Contacts
9
Mounting Type
Box - Front Mount - Thru Holes
Shielding
Yes
Contacts Supplied
Yes
Shell Material
Steel
Grommet Seal Material
Silicone
Insert Material
Thermoplastic UL94VO
Connector Type
Rectangular
Termination Method
Solder
Contact Style
Pin
RoHS Compliant
Yes
MFR Part No.
CAN DEMM9PK87
Operating Voltage AC
300
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome