Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Rectangular Connectors
D-Subminiature Connectors
D-Sub MIL Spec & MIL Spec Style Connectors
High Reliability D-Sub Connectors
Dsub DA Potting SHL Nylon - DA50905-1
By ITT Cannon
Order Code:
ZT3561642S
£14.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£14.39
0%
5 - 9
£13.81
4%
10 - 19
£13.24
8%
20 +
£12.66
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
14.39
https://www.zoro.co.uk/shop/connectors/high-reliability-d-sub-connectors/dsub-da-potting-shl-nylon-da50905-1/p/ZT3561642S
Add to quotation
View all High Reliability D-Sub Connectors
Description
ITT Cannon, DSUB DA POTTING SHL NYLON - DA50905-1
Tags:
#BulkDiscount
Specifications
Specifications for Dsub DA Potting SHL Nylon - DA50905-1
Shell Colour
White
Connector Type
Rectangular
Shell Material
Nylon
MFR Part No.
CAN DA50905-1
RoHS Compliant
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome