Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Rectangular Connectors
D-Subminiature Connectors
D-Sub MIL Spec & MIL Spec Style Connectors
ITT Cannon Combo-D (D-Sub)
Dsub 15F PCB Straight Z GF Tin - DAMZ15SNA197
By ITT Cannon
Order Code:
ZT3559065S
£32.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£32.99
0%
5 - 9
£31.67
4%
10 +
£30.35
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
32.99
https://www.zoro.co.uk/shop/connectors/itt-cannon-combo-d-d-sub/dsub-15f-pcb-straight-z-gf-tin-damz15sna197/p/ZT3559065S
Add to quotation
View all ITT Cannon Combo-D (D-Sub)
Description
ITT Cannon, DSUB 15F PCB STR Z GF TIN - DAMZ15SNA197
Tags:
#BulkDiscount
Specifications
Specifications for Dsub 15F PCB Straight Z GF Tin - DAMZ15SNA197
MFR Part No.
CAN DAMZ15SNA197
Contact Plating
Gold over Nickel
No. Contacts
15
Operating Temperature
67 to +257F (-55 to +125C)
RoHS Compliant
Yes
Termination Method
Solder
Operating Voltage AC
300
Insert Arrangement
15
Shielding
Yes
Connector Type
Rectangular
Insert Material
Thermoplastic UL94VO
Shell Material
Steel
Contacts Supplied
Yes
Shell Colour
Silver
Contact Style
Socket
Contact Size
#20
Shell Plating
Tin
Contact Mating Life
500
Contact Material
Copper Alloy
Connector Style
Receptacle
Amperage Rating
7.5A
Grommet Seal Material
Silicone
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome