Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Rectangular Connectors
D-Subminiature Connectors
D-Sub MIL Spec & MIL Spec Style Connectors
ITT Cannon Combo-D (D-Sub)
Dsub 25M PCB Straight D GF Tin - DBMD25PJK87
By ITT Cannon
Order Code:
ZT3558635S
£52.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£52.99
0%
5 +
£50.87
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
52.99
https://www.zoro.co.uk/shop/connectors/itt-cannon-combo-d-d-sub/dsub-25m-pcb-straight-d-gf-tin-dbmd25pjk87/p/ZT3558635S
Add to quotation
View all ITT Cannon Combo-D (D-Sub)
Description
ITT Cannon, DSUB 25M PCB STR D GF TIN - DBMD25PJK87
Tags:
#BulkDiscount
Specifications
Specifications for Dsub 25M PCB Straight D GF Tin - DBMD25PJK87
MFR Part No.
CAN DBMD25PJK87
Insert Arrangement
25
Operating Voltage AC
300
Shell Material
Steel
Contact Style
Pin
Shell Plating
Tin
Operating Temperature
67 to +257F (-55 to +125C)
Contact Size
#20
Amperage Rating
7.5A
Connector Type
Rectangular
RoHS Compliant
Yes
Insert Material
Thermoplastic UL94VO
Grommet Seal Material
Silicone
Shielding
Yes
Contact Mating Life
500
Contact Material
Copper Alloy
Connector Style
Plug
Termination Method
PCB - Right Angle
No. Contacts
25
Mounting Type
Box - Front Mount - Thru Holes
Contact Plating
Gold over Nickel
Contacts Supplied
Yes
Shell Colour
Silver
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome