Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Rectangular Connectors
D-Subminiature Connectors
D-Sub MIL Spec & MIL Spec Style Connectors
ITT Cannon Combo-D (D-Sub)
Dsub 25M PCB Straight Y G50 Zinc - DBMMY25PZ
By ITT Cannon
Order Code:
ZT3559239S
£52.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£52.99
0%
5 +
£50.87
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
52.99
https://www.zoro.co.uk/shop/connectors/itt-cannon-combo-d-d-sub/dsub-25m-pcb-straight-y-g50-zinc-dbmmy25pz/p/ZT3559239S
Add to quotation
View all ITT Cannon Combo-D (D-Sub)
Description
ITT Cannon, DSUB 25M PCB STR Y G50 ZINC - DBMMY25PZ
Tags:
#BulkDiscount
Specifications
Specifications for Dsub 25M PCB Straight Y G50 Zinc - DBMMY25PZ
MFR Part No.
CAN DBMMY25PZ
Mounting Type
Box - Front Mount - Thru Holes
Operating Voltage AC
300
Connector Type
Rectangular
No. Contacts
25
Contact Material
Copper Alloy
RoHS Compliant
No
Contact Style
Pin
Shell Colour
Yellow
Shell Plating
Yellow Chromate over Zinc
Shell Material
Steel
Amperage Rating
7.5A
Insert Arrangement
25
Connector Style
Plug
Contact Plating
50 Microinches Gold Plate
Insert Material
Thermoplastic UL94VO
Grommet Seal Material
Silicone
Termination Method
PCB - Straight
Contact Mating Life
500
Operating Temperature
67 to +257F (-55 to +125C)
Shielding
Yes
Contacts Supplied
Yes
Contact Size
#20
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome