Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Rectangular Connectors
D-Subminiature Connectors
D-Sub MIL Spec & MIL Spec Style Connectors
ITT Cannon Combo-D (D-Sub)
Dsub 25M Sod Y G50 Zinc - DBMMY25P
By ITT Cannon
Order Code:
ZT3559209S
£49.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£49.99
0%
5 - 9
£47.99
4%
10 +
£45.99
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/connectors/itt-cannon-combo-d-d-sub/dsub-25m-sod-y-g50-zinc-dbmmy25p/p/ZT3559209S
Add to quotation
View all ITT Cannon Combo-D (D-Sub)
Description
ITT Cannon, DSUB 25M SOD Y G50 ZINC - DBMMY25P
Tags:
#BulkDiscount
Specifications
Specifications for Dsub 25M Sod Y G50 Zinc - DBMMY25P
MFR Part No.
CAN DBMMY25P
Connector Type
Rectangular
Grommet Seal Material
Silicone
Contact Size
#20
Contacts Supplied
Yes
No. Contacts
25
RoHS Compliant
No
Shielding
Yes
Operating Temperature
67 to +257F (-55 to +125C)
Insert Arrangement
25
Contact Style
Pin
Insert Material
Thermoplastic UL94VO
Operating Voltage AC
300
Shell Plating
Yellow Chromate over Zinc
Termination Method
Solder
Contact Material
Copper Alloy
Shell Material
Steel
Contact Plating
50 Microinches Gold Plate
Amperage Rating
7.5A
Connector Style
Plug
Contact Mating Life
500
Shell Colour
Yellow
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome