Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Rectangular Connectors
D-Subminiature Connectors
D-Sub MIL Spec & MIL Spec Style Connectors
ITT Cannon Combo-D (D-Sub)
Dsub 37M Crimp G50 Tin - DCMAM37PK87
By ITT Cannon
Order Code:
ZT3559072S
£82.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£82.99
0%
5 +
£78.84
5%
1
Add to basket
Get it in
3-7
working days
Available
GBP
82.99
https://www.zoro.co.uk/shop/connectors/itt-cannon-combo-d-d-sub/dsub-37m-crimp-g50-tin-dcmam37pk87/p/ZT3559072S
Add to quotation
View all ITT Cannon Combo-D (D-Sub)
Description
ITT Cannon, DSUB 37M CRIMP G50 TIN - DCMAM37PK87
Tags:
#BulkDiscount
Specifications
Specifications for Dsub 37M Crimp G50 Tin - DCMAM37PK87
MFR Part No.
CAN DCMAM37PK87
Contacts Supplied
Yes
RoHS Compliant
Yes
Shell Plating
Tin
No. Contacts
37
Connector Style
Plug
Grommet Seal Material
Silicone
Operating Voltage AC
300
Contact Mating Life
500
Shielding
Yes
Contact Plating
50 Microinches Gold Plate
Insert Arrangement
37
Contact Style
Pin
Crimp Wire Gauge
24, 22, 20
Connector Type
Rectangular
Contact Material
Copper Alloy
Operating Temperature
67 to +257F (-55 to +125C)
Amperage Rating
7.5A
Insert Material
Thermoplastic UL94VO
Shell Material
Steel
Contact Size
#20
Termination Method
Crimp
Shell Colour
Silver
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome