Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Rectangular Connectors
D-Subminiature Connectors
D-Sub MIL Spec & MIL Spec Style Connectors
ITT Cannon Combo-D (D-Sub)
Dsub 37M Crimp G50 Zinc - DCMAM37P
By ITT Cannon
Order Code:
ZT3558877S
£82.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£82.99
0%
5 +
£79.67
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
82.99
https://www.zoro.co.uk/shop/connectors/itt-cannon-combo-d-d-sub/dsub-37m-crimp-g50-zinc-dcmam37p/p/ZT3558877S
Add to quotation
View all ITT Cannon Combo-D (D-Sub)
Description
ITT Cannon, DSUB 37M CRIMP G50 ZINC - DCMAM37P
Tags:
#BulkDiscount
Specifications
Specifications for Dsub 37M Crimp G50 Zinc - DCMAM37P
MFR Part No.
CAN DCMAM37P
Contact Material
Copper Alloy
Insert Arrangement
37
Grommet Seal Material
Silicone
Contact Size
#20
Connector Type
Rectangular
Operating Voltage AC
300
Contact Mating Life
500
Insert Material
Thermoplastic UL94VO
Shielding
Yes
Shell Material
Steel
Contact Style
Pin
Operating Temperature
67 to +257F (-55 to +125C)
Crimp Wire Gauge
24, 22, 20
Contact Plating
50 Microinches Gold Plate
Connector Style
Plug
Contacts Supplied
Yes
RoHS Compliant
No
Amperage Rating
7.5A
Shell Plating
Yellow Chromate over Zinc
Termination Method
Crimp
No. Contacts
37
Shell Colour
Yellow
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome