Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Rectangular Connectors
D-Subminiature Connectors
D-Sub MIL Spec & MIL Spec Style Connectors
ITT Cannon Combo-D (D-Sub)
Dsub 50M PCB Straight Y G50 Zinc - DDMMY50PZ
By ITT Cannon
Order Code:
ZT3559187S
£79.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£79.99
0%
5 +
£75.99
5%
1
Add to basket
Get it in
3-7
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/connectors/itt-cannon-combo-d-d-sub/dsub-50m-pcb-straight-y-g50-zinc-ddmmy50pz/p/ZT3559187S
Add to quotation
View all ITT Cannon Combo-D (D-Sub)
Description
ITT Cannon, DSUB 50M PCB STR Y G50 ZINC - DDMMY50PZ
Tags:
#BulkDiscount
Specifications
Specifications for Dsub 50M PCB Straight Y G50 Zinc - DDMMY50PZ
MFR Part No.
CAN DDMMY50PZ
Operating Temperature
67 to +257F (-55 to +125C)
Mounting Type
Box - Front Mount - Thru Holes
Shielding
Yes
Contact Style
Pin
Shell Colour
Yellow
Shell Plating
Yellow Chromate over Zinc
Termination Method
PCB - Straight
Insert Material
Thermoplastic UL94VO
Connector Type
Rectangular
Grommet Seal Material
Silicone
RoHS Compliant
No
Operating Voltage AC
300
Insert Arrangement
50
Connector Style
Plug
Amperage Rating
7.5A
Contacts Supplied
Yes
No. Contacts
50
Contact Plating
50 Microinches Gold Plate
Contact Size
#20
Shell Material
Steel
Contact Material
Copper Alloy
Contact Mating Life
500
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome