Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
ITT Cannon CT/MS3100 Series
ER 14C 14#16 Pin Recp Box - CT2-22-19PS
By ITT Cannon
Order Code:
ZT3553755S
£29.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/connectors/itt-cannon-ct-ms3100-series/er-14c-14-16-pin-recp-box-ct2-22-19ps/p/ZT3553755S
Add to quotation
View all ITT Cannon CT/MS3100 Series
Description
ITT Cannon, ER 14C 14#16 PIN RECP BOX - CT2-22-19PS
Specifications
Specifications for ER 14C 14#16 Pin Recp Box - CT2-22-19PS
Shell Colour
Olive Drab
Operating Voltage DC
700
Sealing
No
Insert Arrangement
22-19
Shell Plating
Olive Drab Cadmium
Operating Voltage AC
500
Connector Style
Receptacle
No. Contacts
14
Shell Material
Aluminum
Shielding
Yes
Specification
Commercial 5015 Type
Contact Plating
Silver
Amperage Rating
22A
Contact Size
14#16
Mounting Type
Box Mount
Insert Material
Neoprene
Contact Style
Pin
Contact Mating Life
2, 000
Grommet Seal Material
Silicone
Contact Material
Copper alloy
Connector Type
Circular
Insert Rotation Keying
Normal
RoHS Compliant
No
Termination Method
Solder
MFR Part No.
CAN CT2-22-19PS
Contacts Supplied
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome