Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
ITT Cannon CT/MS3100 Series
ER 3C 3#8 Skt Recp - CT2-22-2SS
By ITT Cannon
Order Code:
ZT3554170S
£29.99
Inc VAT (20%)
£30.99
3% off
1
Add to basket
Get it in
3-7
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/connectors/itt-cannon-ct-ms3100-series/er-3c-3-8-skt-recp-ct2-22-2ss/p/ZT3554170S
Add to quotation
View all ITT Cannon CT/MS3100 Series
Description
ITT Cannon, ER 3C 3#8 SKT RECP - CT2-22-2SS
Specifications
Specifications for ER 3C 3#8 Skt Recp - CT2-22-2SS
Contact Mating Life
2, 000
Specification
Commercial 5015 Type
Contact Style
Socket
MFR Part No.
CAN CT2-22-2SS
Contact Size
3#8
Shell Plating
Olive Drab Cadmium
Insert Rotation Keying
Normal
Operating Voltage DC
1250
Grommet Seal Material
Silicone
Contacts Supplied
Yes
Connector Style
Receptacle
Amperage Rating
74A
No. Contacts
3
Shell Material
Aluminum
Mounting Type
Box Mount
Operating Voltage AC
900
Contact Material
Copper alloy
Shielding
Yes
Connector Type
Circular
Sealing
No
Insert Arrangement
22-2
Insert Material
Neoprene
Shell Colour
Olive Drab
Termination Method
Solder
RoHS Compliant
No
Contact Plating
Silver
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome