Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Circular Connectors
Circular MIL Spec & MIL Spec Style Connectors
ITT Cannon CT/MS3100 Series
ER 4C 4#8 Skt Recp Box - CT2-22-22SC
By ITT Cannon
Order Code:
ZT3554033S
£42.99
Inc VAT (20%)
£44.99
4% off
Quantity
Price
Discount
1 - 4
£42.99
0%
5 +
£39.55
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
42.99
https://www.zoro.co.uk/shop/connectors/itt-cannon-ct-ms3100-series/er-4c-4-8-skt-recp-box-ct2-22-22sc/p/ZT3554033S
Add to quotation
View all ITT Cannon CT/MS3100 Series
Description
ITT Cannon, ER 4C 4#8 SKT RECP BOX - CT2-22-22SC
Tags:
#BulkDiscount
Specifications
Specifications for ER 4C 4#8 Skt Recp Box - CT2-22-22SC
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
700
Contact Mating Life
2, 000
Contact Plating
Silver
Insert Rotation Keying
Normal
Shielding
Yes
Shell Material
Aluminum
Grommet Seal Material
Silicone
Mounting Type
Box Mount
Insert Material
Neoprene
Contact Material
Copper alloy
Shell Colour
Olive Drab
Connector Style
Receptacle
Connector Type
Circular
Specification
Commercial 5015 Type
Amperage Rating
74A
No. Contacts
4
Contacts Supplied
Yes
Contact Size
4#8
Insert Arrangement
22-22
Sealing
No
RoHS Compliant
No
MFR Part No.
CAN CT2-22-22SC
Operating Voltage AC
500
Contact Style
Socket
Termination Method
Crimp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome